3/4 in. CTS Burst Pipe Plastic Replacement Fitting with EPDM O-Ring
Speedfit® Twist and Lock® 3/4 in. CTS Burst Pipe Plastic Replacement Fitting with EPDM O-Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connects to any combination of copper, PEX, and CPVC pipe
- Approved for behind wall applications as a permanent leak-free connection
- Quick and easy method of replacing burst or damage pipe without the need to alter existing pipe work
- Lead Free
- Resistant to scale build-up
- Suitable for domestic hot and cold water and hydronic heating applications
- Twist and lock feature provides added security
- Push-connect is simple to use with no tools or glue required
- Warranty for 25 years
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877, ASTM F-876
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- Speedfit® Twist and Lock®
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Plastic
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi