3/4 x 1/2 in. Stem x CTS 160# Plastic Bulkhead Reducer
3/4 x 1/2 in. Stem x CTS 160# Plastic Bulkhead Reducer
Package Quantity Info:
EA: 1 IP: 10 CA: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Approved for behind wall applications as a permanent leak-free connection
- Push-connect is simple to use with no tools or glue required
- Connects to any combination of copper, PEX, and CPVC pipe
- Resistant to scale build-up
- Suitable for domestic hot and cold water and hydronic heat applications
- Twist and lock feature provides added security
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Plumbing
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- End Connection 1:
- OD Stem
- End Connection 2:
- Push
- End Connections:
- OD Stem x Push-to-Connect
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducer
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 160#