3/8 in. OD Stem x Hose ID Tube Hose Stem in Grey
3/8 in. OD Stem x Hose ID Tube Hose Stem in Grey
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- OD Stem
- End Connection 2:
- ID Tube
- End Connections:
- OD Stem x ID Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Adapter
- Material:
- Plastic
- NSF Certified:
- No