3/8 in. OD Tube Union Straight Acetal 90 Degree Bulk Elbow in Grey

This product has been replaced by

John Guest Grey OD Tube Plastic 90 Degree Elbow
John Guest 3/8 in. OD Tube Plastic 90 Degree Elbow
Manufacturer Part #PI0312S-US
You last purchased this on
 
John Guest

3/8 in. OD Tube Union Straight Acetal 90 Degree Bulk Elbow in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

John Guest Grey OD Tube Plastic 90 Degree Elbow
John Guest 3/8 in. OD Tube Plastic 90 Degree Elbow
Manufacturer Part #PI0312S-US
John Guest

3/8 in. OD Tube Union Straight Acetal 90 Degree Bulk Elbow in Grey

  • Fast #
  • Part #JPI0312S
  • Item #2174540
  • Manufacturer Part #PI0312S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Connects to copper or plastic tubing
  • Corrosion free
  • Suitable for water, air, inert gases, and pneumatic applications
  • Requires Certification

Specifications

ASTM:
No
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Elbow
ISO:
ISO 9001
Material:
Plastic
Material Type:
Acetal
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi