3/8 in. OD Tube Union Straight Polypropylene 90 Degree Single Elbow

You last purchased this on
 
John Guest

Speedfit® 3/8 in. OD Tube Union Straight Polypropylene 90 Degree Single Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

Speedfit® 3/8 in. OD Tube Union Straight Polypropylene 90 Degree Single Elbow

  • Fast #
  • Part #JPP0312WP
  • Item #4435606
  • Manufacturer Part #PP0312WP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Connects to copper or plastic tubing
  • Lead Free
  • Corrosion free
  • Suitable for water and food applications, FDA Approved
  • Requires Certification

Specifications

ASTM:
No
Application:
Waterworks
CSA Certified:
No
Clean Bagged:
No
Collection:
Speedfit®
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Elbow
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Package Quantity:
Count of 1
Pressure - Maximum:
150 psi