3/8 in. Union Straight Polypropylene Bulk Tee
This product has been replaced by
Manufacturer Part #PP0212W-US
3/8 in. Union Straight Polypropylene Bulk Tee
-
Pick Up: 9 Available in Hilliard, OH
-
Shipping: Not available
All Sizes
Product Details
- Corrosion and lead free
- No tools or glue required to make connections
- Connects to copper or plastic tubing
- Lead Free
- Not for use with sodium hypochlorite
- Rated to 150 psi
Specifications
- ASTM:
- ASTM F-877
- Application:
- Water
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connection 3:
- Union
- End Connections:
- Union
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight Tee
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi