3/8 x 1/4 in. Tube OD x FPT Acetal Bulk Connector in Grey

This product has been replaced by

John Guest Grey PVC x OD Compression DWV and Schedule 40 PVC PPA Adapter
John Guest 3/8 x 1/4 in. OD Tube x FPT Acetal Copolymer Connector
Manufacturer Part #PI011222S-US
You last purchased this on
 
John Guest

3/8 x 1/4 in. Tube OD x FPT Acetal Bulk Connector in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

John Guest Grey PVC x OD Compression DWV and Schedule 40 PVC PPA Adapter
John Guest 3/8 x 1/4 in. OD Tube x FPT Acetal Copolymer Connector
Manufacturer Part #PI011222S-US
John Guest

3/8 x 1/4 in. Tube OD x FPT Acetal Bulk Connector in Grey

  • Fast #
  • Part #JPI011222S
  • Item #2252927
  • Manufacturer Part #PI011222S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Connects to copper or plastic tubing
  • Lead Free
  • Corrosion free
  • Suitable for air, inert gases, and pneumatic applications
  • Requires Certification

Specifications

ASTM:
No
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
OD Tube
End Connection 2:
FIPS
End Connections:
OD Tube x FIPS
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Reducing, Adapter
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Plastic
Material Type:
Acetal Copolymer
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi