3/8 in. OD Tube x NPTF Polypropylene Adapter

You last purchased this on
 
John Guest

Speedfit® 3/8 in. OD Tube x NPTF Polypropylene Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

Speedfit® 3/8 in. OD Tube x NPTF Polypropylene Adapter

  • Fast #
  • Part #JPP011223W
  • Item #2500369
  • Manufacturer Part #PP011223W
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 9 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Corrosion and lead free
  • No tools or glue required to make connections
  • Connects to copper or plastic tubing
  • Polypropylene body, EPDM O-ring
  • Lead free
  • For use with plastic or copper OD sized tubing
  • Not for use with sodium hypochlorite
  • Rated to 150 psi
  • Food quality, suitable for potable liquids and pure water
  • Quick and easy connection/disconnection
  • Requires Certification

Specifications

Application:
Water
Clean Bagged:
No
Collection:
Speedfit®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
OD Tube
End Connection 2:
NPTF
End Connections:
OD Tube x NPTF
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Adapter, Straight
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi