3/8 x 7/16 in. OD Tube x UNS Polypropylene Reducing Union

You last purchased this on
 
John Guest

Speedfit® 3/8 x 7/16 in. OD Tube x UNS Polypropylene Reducing Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

Speedfit® 3/8 x 7/16 in. OD Tube x UNS Polypropylene Reducing Union

  • Fast #
  • Part #JPP3212U7WP
  • Item #4435636
  • Manufacturer Part #PP3212U7WP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Connects to copper or plastic tubing
  • Lead Free
  • Corrosion free
  • Suitable for water and food applications, FDA Approved
  • Requires Certification

Specifications

ASTM:
No
Application:
Water
CSA Certified:
No
Clean Bagged:
No
Collection:
Speedfit®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
OD Tube
End Connection 2:
UNS
End Connections:
OD Tube x UNS
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
7/16 in
Fitting Sizes:
3/8 in x 7/16 in
Fitting Type:
Union
IAPMO Listed -:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
140
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi