DESCRIPTION

  • Broad chemical compatibility made from non-contaminating materials
  • Linear low density polyethylene tubing for cold and intermittent hot water applications
  • Strong and flexible with excellent resistance to environmental stress
  • Suitable for a wide range of temperatures and pressures

John Guest USA 500 ft. Low Density Plastic Tubing

JPE08BI0500F

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM D-1693
Color Finish
Blue
End Connection 1
Tube
End Connection 2
Tube
Length
500 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
230 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Outside Diameter
1/4 in
Pipe Tubing Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY