DESCRIPTION

  • Broad chemical compatibility made from non-contaminating materials
  • Linear low density polyethylene tubing for cold and intermittent hot water applications
  • Strong and flexible with excellent resistance to environmental stress
  • Suitable for a wide range of temperatures and pressures

John Guest USA 500 ft. Low Density Plastic Tubing

JPE12EI0500F

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM D-1693
CSA Certified
No
Color Finish
Blue
End Connection 1
Tube
End Connection 2
Tube
IAPMO Listed
No
ISO Specifications
ISO 9001
Length
500 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
230 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Outside Diameter
3/8 in
Pipe Tubing Size
3/8 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY