• Cart

DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Lead Free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Simple method of adding a water supply line between valve and riser

John Guest USA Angle Supply Stop Adapter Valve

JASVPPLF

Valve Size:

SPECIFICATIONS

End Connection 1
Male Compression
End Connection 2
Female Compression
End Connection 3
Tube OD
End Connections
Male Compression x Female Compression x Tube OD
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Angle
Valve Size
3/8 in x 1/4 in
Valve Type
Angle Supply Stop Valves

Starting at
$15.2
EACH
  • QUANTITY