DESCRIPTION

  • Lead Free
  • Works on 1/4id hose
  • tube support

John Guest USA Bulk Tube Support

JTSI250S

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
No
Color Finish
White
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Insert
ISO Specifications
ISO 9001
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Pressure Class
230#