DESCRIPTION

  • Secures collet in position to prevent accidental disconnection
  • Suitable for 3/8" polypropylene or acetal fittings

John Guest USA Bulkpack Locking Clips

JPIC1812R

Fitting Sizes:

3/8 in

SPECIFICATIONS

Color Finish
Red
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Pressure Class
150#

Starting at
$0.26
EACH
  • QUANTITY