DESCRIPTION

  • Approved for behind wall applications as a permanent leak-free connection
  • Connects to any combination of copper, PEX, and CPVC pipe
  • Push-connect is simple to use with no tools or glue required
  • Resistant to scale build-up
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Twist and lock feature provides added security

John Guest USA CTS CPVC Tee

JPEI3028A

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
End Connection 1
CTS
End Connection 2
CTS
End Connection 3
CTS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Size
3/4 in x 3/4 in x 1/2 in
Type
Reducing