DESCRIPTION

  • Approved for behind wall applications as a permanent leak-free connection
  • Connects to any combination of copper, PEX, and CPVC pipe
  • Push-connect is simple to use with no tools or glue required
  • Resistant to scale build-up
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Twist and lock feature provides added security

John Guest USA CTS End Cap

JPSEI4636

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1 in

    JPSEI4636 

    $8.53
    $8.53
    Call for Pricing Call us for price $8.53 $8.53
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM-877
CSA Certified
CSA B137.5
End Connection 1
Push
End Connections
CTS
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
End Cap
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polysulphone
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61