DESCRIPTION

  • Approved for behind wall applications as a permanent leak-free connection
  • Connects to any combination of copper, PEX, and CPVC pipe
  • Push-connect is simple to use with no tools or glue required
  • Resistant to scale build-up
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Twist and lock feature provides added security

John Guest USA CTS End Cap

JPSEI46P

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM-877
CSA Certified
CSA B137.5
End Connection 1
Push
End Connections
CTS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
End Cap
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polysulphone
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Package Quantity
1