DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Lead Free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for water and food applications, FDA Approved

John Guest USA CTS Polyethylene Reducing Tee

JPP30121208W

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-876, ASTM F-877
End Connection 1
CTS
End Connection 2
CTS
End Connection 3
CTS
End Connections
CTS
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
1/4 in
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/8 in x 3/8 in x 1/4 in
Type
Reducing