DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Lead Free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for water and food applications, FDA Approved

John Guest USA CTS Polypropylene Reducing Tee

JPP30121208WP

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
No
Application
Water
CSA Certified
No
End Connection 1
Push
End Connection 2
Push
End Connection 3
Push
End Connections
CTS
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
1/4 in
Fitting Sizes
3/8 in x 3/8 in x 1/4 in
Fitting Type
Reducing
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Package Quantity
1