DESCRIPTION

  • Connects to any combination of copper, PEX, and CPVC pipe
  • Push-connect is simple to use with no tools or glue required
  • Resistant to scale build-up
  • Simple method of breaking into and branching off rigid pipe without altering existing pipe work
  • Suitable for domestic hot and cold water and hydronic heating applications
  • Twist and lock feature provides added security

John Guest USA CTS Slip-Fit Plastic Straight Tee in White

JTKP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/4 in

    J34TKP 

    $20.36
    $19.92
    Call for Pricing Call us for price $20.36 $19.92
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM-877
CSA Certified
CSA B137.5
Clean Bagged
No
Color Finish
White
End Connection 1
Push
End Connection 2
Push
End Connection 3
Push
End Connections
CTS Slip-Fit
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Package Quantity
1