DESCRIPTION

  • Approved for behind wall applications as a permanent leak-free connection
  • Connects to any combination of copper, PEX, and CPVC pipe
  • Push-connect is simple to use with no tools or glue required
  • Resistant to scale build-up
  • Shut-off valve
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Twist and lock feature provides added security

John Guest USA CTS Straight Single Shut-Off Valve

JPSEISV20P

Valve Size:

1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM-877
CSA Certified
CSA B137.5
End Connection 1
Push
End Connection 2
Push
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polysulphone
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Recommended Valve Application
Water
UL Listed
No
Valve Size
1/2 in
Valve Type
Shut Off Valves

Starting at
$18.53
EACH
  • QUANTITY