DESCRIPTION

  • Approved for behind wall applications as a permanent leak-free connection
  • Connects to any combination of copper, PEX, and CPVC pipe
  • Push-connect is simple to use with no tools or glue required
  • Resistant to scale build-up
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Twist and lock feature provides added security

John Guest USA CTS x MNPT Connector

JPSEI013628

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-876, ASTM F-877
End Connection 1
CTS
End Connection 2
MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 in x 1 in
Type
Straight