DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Lead Free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for air, inert gases, and pneumatic applications

John Guest USA Faucet Connection Union

JCI3212U7S

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
No
Application
Air
CSA Certified
No
End Connection 1
Push
End Connection 2
UNS Female
Fitting Size 1
3/8 in
Fitting Size 2
7/16 in
Fitting Sizes
3/8 in x 7/16 in
Fitting Type
Female
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Acetal
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61