DESCRIPTION

  • Recommended for use with PEX and CPVC
  • Required when using PEX for hydronic heating applications
  • Stiffener for inside diameter of tubing
  • Suitable for 1/2" PEX, copper or CPVC

John Guest USA Insert Stiffener

JTSI20P

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM-877
CSA Certified
CSA B137.5
End Connection 1
CTS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Insert
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Package Quantity
Pack of 10
Pressure Class
160#