DESCRIPTION

  • Secures collet in position to prevent accidental disconnection
  • Suitable for 1/4" polypropylene or acetal fittings

John Guest USA Locking Clip

JPIC1808R

Fitting Sizes:

1/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Acetal
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61

Starting at
$0.23
EACH
  • QUANTITY