DESCRIPTION

  • Approved for behind wall applications as a permanent leak-free connection
  • Connects to any combination of copper, PEX, and CPVC pipe
  • Lead Free
  • Push-connect is simple to use with no tools or glue required
  • Resistant to scale build-up
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Twist and lock feature provides added security
  • Warranty for 25 years

John Guest USA Male Connection

JPSEI012826

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM-877
Application
Plumbing
CSA Certified
CSA B137.5
Color Finish
White
End Connection 1
Push
End Connection 2
NPTM
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Male
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polysulphone
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61