DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Lead Free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for air, inert gases, and pneumatic applications

John Guest USA OD Nylon Equal Tee in Grey

JPI0212S

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/8 in

    JPI0212S 

    $4.38
    $4.28
    Call for Pricing Call us for price $4.38 $4.28
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
No
Application
Air
CSA Certified
No
Clean Bagged
No
Color Finish
Grey
End Connection 1
Push
End Connection 2
Push
End Connection 3
Push
End Connections
OD
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Acetal
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61