DESCRIPTION
- Connects to copper or plastic tubing
- Corrosion free
- Lead Free
- Provides a permanent/removable leak-proof connection
- Push-connect is simple to use with no tools or glue required
- Suitable for air, inert gases, and pneumatic applications
John Guest USA OD Tube Equal Connector
JPI04S
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- ASTM Specifications
- No
- Application
- Air
- CSA Certified
- No
- Clean Bagged
- No
- Color Finish
- Grey
- End Connection 1
- Push
- End Connection 2
- Push
- End Connections
- OD Tube
- FM Approved
- No
- Fitting Size 1
- 1/4 in
- Fitting Size 2
- 1/4 in
- Fitting Sizes
- 1/4 in
- Fitting Type
- Straight
- ISO Specifications
- ISO 9001
- Material
- Plastic
- Material Type
- Acetal
- Maximum Pressure
- 230 psi
- NSF Certified
- Yes
- NSF Specifications
- NSF 51, NSF 61