DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for water, air, inert gases, and pneumatic applications

John Guest USA OD Tube Plastic 90 Degree Elbow

JPI03S

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
No
Application
Air
CSA Certified
No
Clean Bagged
No
End Connection 1
Push
End Connection 2
Push
End Connections
OD Tube
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Acetal
Maximum Pressure
230 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61