DESCRIPTION

  • Connects to copper or plastic tubing
  • Lead Free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required

John Guest USA OD Tube x Female Flare Connector

JMI45SLF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/8 in

    JMI4512F6SLF 

    $12.15
    $11.79
    Call for Pricing Call us for price $12.15 $11.79
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
No
Application
Vending Machines
End Connection 1
Push
End Connection 2
Female Flare
End Connections
OD Tube x Female Flared
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Female
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61