DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Lead Free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for air, inert gases, and pneumatic applications

John Guest USA FNPT x OD Tube Male Connection

JPI0S

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
No
Application
Air
CSA Certified
No
Clean Bagged
No
Color Finish
Grey
End Connection 1
Push
End Connection 2
NPTM
End Connections
FNPT x OD Tube
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Male
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Acetal
Maximum Pressure
230 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61