DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Crack pressure of 0.3 psi
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Single check valves allow flow in one direction
  • Suitable for water

John Guest USA OD x OD Check Valve

J38SCV

Valve Size:

3/8 in

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD
End Connections
OD
Material
Plastic
Maximum Pressure
145 psi
Valve Size
3/8 in
Valve Type
Check Valves

Starting at
$13.07
EACH
  • QUANTITY