DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Lead Free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for air, inert gases, and pneumatic applications

John Guest USA Polymer Stem Reducer

JPI061208S

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
No
Application
Air
CSA Certified
No
Color Finish
Grey
End Connection 1
Push
End Connection 2
OD Stem
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Fitting Type
Reducing
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Acetal
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Pressure Class
150#
UL Listed
No