DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for water and food applications, FDA Approved

John Guest USA Polypropylene 90 Degree Elbow

JPP211208W

MORE SIZES AVAILABLE

SPECIFICATIONS

FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Material
Plastic
Material Type
Polypropylene
Size
3/8 in x 1/4 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday