DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for water and food applications, FDA Approved

John Guest USA Polypropylene Faucet Connection

JPP3212U7W

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Color Finish
White
End Connection 1
OD Tube
End Connection 2
Threaded
FM Approved
No
Fitting Size 1
7/16 in
Fitting Size 2
3/8 in
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Size
7/16 in x 3/8 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday