DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Lead Free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for water and food applications, FDA Approved

John Guest USA Polypropylene NPT Fixture Elbow Bulk Pack

JPP481223W

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/8 in

    JPP481223W 

    $3.54
    $3.46
    Call for Pricing Call us for price $3.54 $3.46
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
No
Application
Water
CSA Certified
No
End Connection 1
Push
End Connection 2
NPTM
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61