DESCRIPTION

  • Jets: four fully adjustable PowerPro® HTA jets; three rotating BMH neck jets; three directionally adjustable BMH jets
  • Lead free, corrosion free
  • Optional accessories:RP6949570 push-button drain, RP6949572 push-button drain
  • Patented silent air control system
  • Provides a permanent/removable leak-proof connection
  • Reduce OD of outlet branch/leg
  • UL listed
  • Underwater lighting
  • Wave pulse system
  • Works with John Guest fittings

John Guest USA Polypropylene Stem Reducer

JPP0612W

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Color Finish
White
End Connection 1
CTS Stem
End Connection 2
OD Tube
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Size
1/2 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday