DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Shut-off valve
  • Suitable for water and food applications, FDA Approved

John Guest USA Polypropylene Straight Shut-Off Valve

JPPSV041212W

Valve Size:

3/8 in

SPECIFICATIONS

CSA Certified
No
End Connection 1
Push
End Connection 2
Push
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Recommended Valve Application
Water
UL Listed
No
Valve Size
3/8 in
Valve Type
Shut Off Valves

Starting at
$7.62
EACH
  • QUANTITY