1/2 in. CTS x NPT Straight Brass Female Drop Ear 90 Degree Elbow

You last purchased this on
 
John Guest

ProLock™ 1/2 in. CTS x NPT Straight Brass Female Drop Ear 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

ProLock™ 1/2 in. CTS x NPT Straight Brass Female Drop Ear 90 Degree Elbow

  • Fast #
  • Part #JWBI2024E
  • Item #7245345
  • Manufacturer Part #WBI2024E
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Twist-to-lock technology
  • Hot and cold water and hydronic heating application
  • For use with Pex, CPVC and copper pipe
  • Made in USA
  • Lead-Free
  • Approved for behind wall use
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877
Application:
PEX, CPVC, Copper Pipe, Water, Hydronic
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProLock™
Elbow Degree:
90 DD
End Connection 1:
Push-to-Connect
End Connection 2:
FNPT
End Connections:
Push-to-Connect x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Elbow
IAPMO Listed -:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi