1/2 x 3/8 in. CTS Reducing Polysulfone 90 Degree Elbow
ProLock™ 1/2 x 3/8 in. CTS Reducing Polysulfone 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Twist-to-lock technology
- Hot and cold water and hydronic heating application
- For use with Pex, CPVC and copper pipe
- Made in USA
- Lead-Free
- Approved for behind wall use
Documents
Specifications
- ASSE Standards:
- ASSE 1061
- ASTM:
- ASTM F-877
- Application:
- Plumbing
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProLock™
- Elbow Degree:
- 90 DD
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi