DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Lead Free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for air, inert gases, and pneumatic applications

John Guest USA Push Fit Tee

JPI0208S

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/4 in

    JPI0208S 

    $3.54
    $3.46
    Call for Pricing Call us for price $3.54 $3.46
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
No
Application
Air
CSA Certified
No
End Connection 1
Push
End Connection 2
NPTM
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Acetal
Maximum Pressure
230 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61