DESCRIPTION

John Guest USA Push-In Plastic End Cap

JPEI46

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-877
End Connection 1
CTS
Fitting Size 1
3/4 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 14
Size
3/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday