DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Lead Free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for air, inert gases, and pneumatic applications

John Guest USA Push Plastic End Stop Valve

JPI4608S

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
No
CSA Certified
No
Color Finish
Grey
Color Finish Category
Greys
End Connection 1
Push
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
End Cap
IAPMO Listed
No
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Acetal
Maximum Pressure
230 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Recommended Valve Application
Gas
Valve Size
1/4 in