DESCRIPTION

  • Connects to copper or plastic tubing
  • Corrosion free
  • Provides a permanent/removable leak-proof connection
  • Push-connect is simple to use with no tools or glue required
  • Suitable for water and food applications, FDA Approved

John Guest USA Push x NPT Plastic Adapter

JPP011623W

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Push
End Connection 2
NPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 51
Size
1/2 in x 3/8 in
Type
Reducing