John Guest USA

Speedfit® 1 x 3/4 in. CTS x MNPT Reducing Polypropylene Union with EPDM O-Ring Seal Connector

Part #JPSEI013626  |  Manufacturer Part #PSEI013626

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Connects to any combination of copper, PEX, and CPVC pipe
  • Approved for behind wall applications as a permanent leak-free connection
  • Push-connect is simple to use with no tools or glue required
  • Twist and lock feature provides added security
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Resistant to scale build-up

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: ASTM F-876, ASTM F-877

Application: Plumbing

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: Speedfit®

Color Finish: White

End Connection 1: CTS

End Connection 2: MNPT

End Connections: CTS x MNPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Material: Plastic, Rubber

Material Type: EPDM, Polypropylene

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61