Print

DESCRIPTION

  • Stiffener for inside diameter of tubing
  • Suitable for 1/2" PEX, copper or CPVC
  • Recommended for use with PEX and CPVC
  • Required when using PEX for hydronic heating applications

John Guest USA Speedfit® 1/2 in. CTS Pipe Straight Plastic Insert 10 Pack

JTSI20P

Manufacturer Part #: TSI20P

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 1/2 in

    JTSI20P 

    Manufacturer Part #: TSI20P

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Hot and Cold Water Distribution
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
Speedfit®
End Connection 2
CTS
End Connections
CTS
Fitting Size 2
1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 9001
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Package Quantity
Pack of 10