Speedfit® 1/2 in. CTS Union Straight Polypropylene and EPDM 90 Degree Single Elbow

Part #JPEI0320P  |  Item #4435610  |  Manufacturer Part #PEI0320P

$7.39 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 150
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #JPEI0320P | Mfr. Part #PEI0320P

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.39 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #JPEI0328P | Mfr. Part #PEI0328P

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.09 /EACH

    Added to your cart. View Cart

Product Details

  • Quick connect and disconnect
  • Easy to use in confined space
  • No tool required
  • A permanent leak-proof connection
  • Plastic products are corrosion-free
  • Lead-Free
  • Made in USA
  • Lead Free

Documents

Specifications

ASTM Specifications: ASTM F-876, ASTM F-877

Application: Water

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: Speedfit®

Elbow Degree: 90

End Connection 1: Push-to-Connect

End Connection 2: Push-to-Connect

End Connections: Push-to-Connect

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Material: Plastic

Material Type: EPDM, Polypropylene

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Package Quantity: 1