Speedfit® 1/2 in. OD Tube Acetal Union

Part #JPI0416S  |  Item #4010516  |  Manufacturer Part #PI0416S

$4.17 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 10
  • Case: 100
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #JPI0416S | Mfr. Part #PI0416S

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.17 /EACH
    Added to your cart. View Cart

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for air, inert gases, and pneumatic applications
  • Corrosion free
  • Lead Free

Specifications

ASTM Specifications: No

Application: Gas, Liquid, Metal, Plastic Tubing

CSA Certified: No

Clean Bagged: No

Collection: Speedfit®

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight, Union

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Acetal

Maximum Pressure: 150 psi

Maximum Temperature: 167

Minimum Temperature: -14

NSF Certified: Yes

NSF Specifications: NSF 51, NSF 61

Origin: Domestic