1/2 in. Plain End x NPS Plastic Connector

You last purchased this on
 
John Guest

Speedfit® 1/2 in. Plain End x NPS Plastic Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

Speedfit® 1/2 in. Plain End x NPS Plastic Connector

  • Fast #
  • Part #JPEI452034
  • Item #4882399
  • Manufacturer Part #PEI452034
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Suitable for use with PEX, CPVC and copper pipe
  • Twist-to-lock technology
  • Push-fit connections
  • 25-year?warranty
  • Approved for behind-the-wall applications with no access panel
  • Can be disconnected as needed
  • Can be installed on wet lines
  • No soldering, glue or clamps
  • Requires Certification

Specifications

Application:
Plumbing
Clean Bagged:
No
Collection:
Speedfit®
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
NPS
End Connections:
Push x NPS
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter, Straight
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Plastic
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi