Speedfit® 1/2 in. Push-to-Connect Plastic Coupling

Part #JPEI0420P  |  Item #4435627  |  Manufacturer Part #PEI0420P

$6.43 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 150
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #JPEI0420P | Mfr. Part #PEI0420P

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.43 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #JPEI0428P | Mfr. Part #PEI0428P

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.47 /EACH

    Added to your cart. View Cart

Product Details

  • Connects to any combination of copper, PEX, and CPVC pipe
  • Approved for behind wall applications as a permanent leak-free connection
  • Push-connect is simple to use with no tools or glue required
  • Twist and lock feature provides added security
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Resistant to scale build-up

Specifications

ANSI Specifications: No

ASTM Specifications: ASTM F-877

Application: Plumbing

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: Speedfit®

End Connection 1: Push-to-Connect

End Connection 2: Push-to-Connect

End Connections: Push-to-Connect

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Coupling, Straight

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Domestic

UL Listed: No